Beli hands tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Mini Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting copper tube.-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.atribut:
- Max Wall Thickness: 3mm
- Asahi Tools Combination Wrench LCWU Petit Set (Kunci Ring Pas)atribut:
- Set Contents: (8, 10, 12), blister packs included (110x70mm), ring with 3 pcs
- Type: Petit combination wrench
- Weight (g): 55
- Material: Cr-V - Chrome plating
- SUPER TOOL Hook Spanner WrenchDeskripsi:-A spanner exclusively for round nut with notch (groove).
- SUPER TOOL Snap Ring Pliers Super for Hole (Tang Jepit Snap Ring)Deskripsi:-The claw part is a structural alloy steel, processed with manganese phosphoric acid film treatment, and it is excellent in durability.-The grip part is made of stainless steel, lightweight and easy to grip.atribut:
- Claw Shape: Bent Claw
- American Tool Universal Ball Joint PullerDeskripsi:> For removing the ball joint jurnals on track rods stabilizer etc> Simple operation due to slender lower part and 2-stage lever position
- SUPER TOOL Motor WrenchDeskripsi:-Ratchet mechanism type for easy continuous operations.-Lightweight, compact and wide type and optimal for works in narrow places.-Hold nuts by installing accessory attachment.-For nut turning works without damaging.atribut:
- Total Length: 210mm
- Opening Depth: 60mm
- Maximum Opening: 68mm
- Purpose of Use: For nut turning works without damaging.
- UHT Air Micro Hand ToolDeskripsi:-Smooth angular motion was realized with high precision gear.-Increase internal cooling fins to prevent heat generation.-Environmentally friendly, we are adopting paper packages.-Smooth grinding and polishing work.atribut:
- Compatible Whetstone: 20 (M6x0.75mm)
- Head Square: 120Degrees
- Air consumption: 0.12 to 0.16
- Hose Intake Port: Quick Joint
- Exhaust: Back
- No-load Speed (minute): 35000
- Purpose of Use: Smooth grinding and polishing work.
- Total Length: 149mm
- SUPER TOOL Tube Cutter for Sheathed Copper PipeDeskripsi:-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.atribut:
- Max Wall Thickness: 5mm
- American Tool Flying Pliers With HookDeskripsi:> Tahanan magnet> Blister card packagingatribut:
- Capacity: 340 mm
- SUPER TOOL Uni Chuck Flaring ToolDeskripsi:-Pipe grabbing chuck can be non-step fixed just by turning the handle.-For 45° flare processing of copper, aluminum and brass mainly during hydraulic piping.atribut:
- Type: For inch, millimeters
- Applicable Pipe Outer Diameter (mm): 4 to 16
- Purpose of Use: For 45°flare processing of copper, aluminum and brass mainly during hydraulic piping.
- SUPER TOOL Flaring Tool SetDeskripsi:Feed handle type(Manual) - Clutch mechanism for preventing overload.
- American Tool Screwdriver Pocket Mini (Obeng)Deskripsi:> Packaging Blister cardatribut:
- Overall Length: 125mm
- American Tool 6in1 ScrewdriverDeskripsi:> Special display box packagingatribut:
- Overall Length: 205mm
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- Kakuta Bolt with Rubber for Toggle Clampatribut:
- Main Body Materials: Steel
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
Daftar Harga hands tools Terbaru March 2026
| SUPER TOOL Mini Tube Cutter for Copper Pipe | Rp329.900 |
| Asahi Tools Combination Wrench LCWU Petit Set (Kunci Ring Pas) | Rp459.900 |
| SUPER TOOL Hook Spanner Wrench | Rp699.900 |
| SUPER TOOL Snap Ring Pliers Super for Hole (Tang Jepit Snap Ring) | Rp349.900 |
| First Tools Double Box End Wrench (Kunci Ring) | Rp19.900 |
| First Tools Hand Riveter | Rp139.900 |
| American Tool Universal Ball Joint Puller | Rp399.900 |
| SUPER TOOL Motor Wrench | Rp769.900 |
| UHT Air Micro Hand Tool | Rp7.299.900 |
| SUPER TOOL Tube Cutter for Sheathed Copper Pipe | Rp719.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P102018781-1.jpg)

/P102742657-2.jpg)
/P102069172-1.jpg)








/P102088883-1.jpg)

/P102087497-1.jpg)
/6bP101000227-3.jpg)
/P101005045-1.jpg)